Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nail anchor W-ZND type SK

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND type SK

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel A2

See product details

Available in 5 versions
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
  • Resistant to UV rays

  • Plastic anchor made of high-quality polyamide — resistant to rotting

  • Temperature resistant from -40°C to +150°C

  • For recessed or protruding installation

  • Halogen free

  • Quick, cost-effective installation

  • Pre-assembled — no need to search for the right screw

  • Can be removed via drive in screw head

  • Clear integral hammer-in stop prevents premature expansion