For detailed information, other images and documents, please select individual articles from the following table.
Neutral silicone Matt
High-quality, highly adhesive, tested sealant suitable for a broad range of applications for expansion joints indoors and outdoors.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Ideal for window glazing.
- Resistance to weathering, UV and aging and on color–fastness.
- High level of safety.
Highly adhesive.
Extremely high adhesion on wood, metals and many plastics.
Very good compatibility with paint
Optimum adhesion on most commercial paint and glazing coatings.
No surface stickiness
- Permanently elastic
- Good smoothing behavior
High abrasion resistance
Short pulled thread
- Neutral silicone is not suitable for adhesive bonding or filling hollow spaces.
- Complies with Material Class.
- Due to the large number of paint formulas, especially on alkyd resin paints and powdercoated aluminum, it is necessary to conduct your own tests.
- Remove excess smoothing agent on glass and frame.
- We advise preliminary testing before use.
- Good adhesion for the construction and glazing industry.
- Cures at room temperature under the action of atmospheric moisture.
- Excellent primerless adhesion to many substrates, e.g. glass, ceramics, metals, varnished or painted wood, and many plastics.
- The adhesion can be improved by pretreatment of the substrates with a primer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!