For detailed information, other images and documents, please select individual articles from the following table.
Weather sealant Neutral silicone
Permanently elastic. Resistant to ageing, weathering and UV- radiation.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Permanently elastic
Resistant to ageing
Weathering and UV-degradation
Compatible with most paints
Product does not contain fungicide
For window glazing and sealing connecting joints in wooden, plastic and aluminum windows.
Sealing expansion joints indoors and outdoors, such as door, wall, floor, ceiling and window sill joints, as well as eaves gutters.
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Connection, expansion and sealing joints for interior and exterior use, e.g. wall and floor connections. Good adhesion without primer e.g. on glass, wood, steel, galvanized steel, aluminum and rigid PVC
- The surface must be clean, dry and stable.
 - Pay attention to the dimensions of the joint.
 - Treat porous surfaces with primer
 - Smooth before it is touch-dry with sealant smoother
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!