Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Weather sealant Neutral silicone
Weather sealant Neutral silicone - 1
Weather sealant Neutral silicone - 2

For detailed information, other images and documents, please select individual articles from the following table.

Weather sealant Neutral silicone

Permanently elastic. Resistant to ageing, weathering and UV- radiation.

  • Contents: 300 ml
  • Chemical basis: Polydimethylsiloxane
  • Fungicidal properties: No
  • Ultraviolet resistance: Excellent
  • Continuous motion absorption: 20 %
  • Density: 0.99 g/cm³
  • Smell/fragrance: Oxime
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity, moisture curing
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Coating compatibility: No
  • Recoatable/Can be painted over: No
  • Shore A hardness: 22
  • Min. breaking elongation: 150 %
  • Breaking elongation conditions: in accordance with DIN 53571

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Chemical basis Fungicidal properties Quantity PU
price/PU
089253883
White 300 ml Polydimethylsiloxane No
1 pcs
089253882
Black 300 ml Polydimethylsiloxane No
1 pcs
089253884
Grey 300 ml Polydimethylsiloxane No
1 pcs
089253881
Transparent 300 ml Polydimethylsiloxane No
1 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Permanently elastic

  • Resistant to ageing

  • Weathering and UV-degradation

  • Compatible with most paints

  • Product does not contain fungicide
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.