Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Neutralising eye rinse solution

For detailed information, other images and documents, please select individual articles from the following table.

Neutralising eye rinse solution

Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
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
  • Ergonomically shaped eye cup

  • The bottle is especially suitable for mobile use at workstations or for refilling wall stations or wall-mounted first-aid boxes
Notice

Rinse eyes until the bottle is empty. Continue rinsing with the Würth eye wash solution until medical treatment is sought.

TGA Certified - ARTG # 338013
NOTE: eye wash fluids should be used until empty. Sustained flushing is recommended to ensure foreign material is removed effectively.

(When safety seal is removed, the bottle will not seal when inverted)

TGA Approved (338013)