For detailed information, other images and documents, please select individual articles from the following table.
Service Life of 6 years/250,000kms
Register now and access more than 11,500 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 11,500 products
The use of galvanised steel is not recommended for pipes or any other part of the storage/mixing installation. Mixtures with more than 70 vol.% concentrate or less than 33 vol.% in water are not recommended. Clean and soft water is strongly preferred for the dilution. These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Please refer to the manufacturers manual and instructions
Wurth OAT coolant is used as a cooling and heat transfer fluid in combustion engines. The heat of the internal combustion is transferred via the fluid to the radiator which is cooled by the means of air flow. Wurth coolant provides maintenance-free protection against freezing, boiling and corrosion. The long life properties is obtained through the use of virtually non-depleting corrosion inhibitors.