Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ORSY®BULL drawer box series 5
ORSY<SUP>®</SUP>BULL drawer box series 5 - 1
ORSY<SUP>®</SUP>BULL drawer box series 5 - 2
ORSY<SUP>®</SUP>BULL drawer box series 5 - 3
ORSY<SUP>®</SUP>BULL drawer box series 5 - 4
ORSY<SUP>®</SUP>BULL drawer box series 5 - 5
ORSY<SUP>®</SUP>BULL drawer box series 5 - 6
ORSY<SUP>®</SUP>BULL drawer box series 5 - 7
ORSY<SUP>®</SUP>BULL drawer box series 5 - 8
ORSY<SUP>®</SUP>BULL drawer box series 5 - 9
ORSY<SUP>®</SUP>BULL drawer box series 5 - 10
ORSY<SUP>®</SUP>BULL drawer box series 5 - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL drawer box series 5

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.

See product details

Available in 2 versions
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Every box is fitted with a lock to prevent access to the contents.