Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Oil and fuel absorbent roll
Oil and fuel absorbent roll - 1
Oil and fuel absorbent roll - 2
Oil and fuel absorbent roll - 3
Oil and fuel absorbent roll - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil and fuel absorbent roll

Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where oil and fuel spills or leaks can occur.
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
Constructed from premium quality polypropylene material
• Each sheet measures 400 mm x 380 mm and is 200 gsm thick
• Each roll consists of 100 sheets
• 40 metre long roll is perforated for easy sheet tear-off and minimum wastage

Specially designed to provide extra strength and durability
• Sheets will not come apart, even when fully saturated with oil

Hollow inner core allows roll to be used with floor standing or wall mounted dispensers

Suitable for use with applicable spill kit
NoticeThis roll will absorb hydrocarbons only and due to each sheets water repellent properties, can be used to absorb oil and fuel spills on water.