Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Oil drain plug wrench, 8-in-1

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plug wrench, 8-in-1

Special wrench for oil drain plugs with eight different wrench sizes and profiles.
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
Profiles and wrench sizes


Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm



Fast and simple


The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.



Practical


Multifunctional tool for eight applications in a single wrench.