Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Protective boom/oil spill boom

For detailed information, other images and documents, please select individual articles from the following table.

Protective boom/oil spill boom

An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.

See product details

Available in 3 versions
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
Can be used to prevent damage beforehand and to limit/manage an already occurred leak. Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.


  • Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations

  • Designed to be bent into the desired shape

  • Once bent, the boom will remain in position, and it can be reshaped countless times

  • Made from viscose fibres, does not contain any chemical agents

  • No limitations in terms of safe use


Able to absorb 11 kg of fluids

NoticeBinds all liquids