For detailed information, other images and documents, please select individual articles from the following table.
One-handed clamp from VIKING ARM
High-quality, one-handed assembly tool for the professional tradesperson
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Even more accurate, millimetre-precise adjustment thanks to the improved calibration unit
- Fast and simple installation of heavy objects thanks to a load limit of 150 kg
- High stability because of the high-quality, black carbon steel
- Easy to operate with only one hand
- Ideal for using to raise, lower or clamp and also to spread
With 3 mm base plates attached, the load limit is 50 kg
For lifting, lowering and clamping heavy objects
There are two options available for lowering or untensioning the clamping tool: Objects can be lowered with millimetre precision with the left lever. The right lever is for complete release
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!