For detailed information, other images and documents, please select individual articles from the following table.
Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive
Open shape, with joint
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Design: Metric
Drive: POWERDRIV, hexagon
Rings angled 15°
230° swivelling join
Strong, heavy-duty heads
Collar for low-lying fittings
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt
Contents: 4 pieces
1 each of open double-end box wrench, size 13, 14, 17, 19
Special design for hard-to-reach gland nuts in confined spaces, e.g.
- 13-mm brake lines for Ford, Rover, Saab
- 13, 14, 17, 19-mm Bosch Common Rail VW, Mercedes and cable glands of most air-conditioning system manufacturers, e.g. Waeco, Denso, Bosch, Hella
- 17-mm exhaust temperature sensor in VW Passat
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!