Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Adjustable open-end wrench

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable open-end wrench

  • Jaw position: 22.5 Degree

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. width across flats Length in inches Length Jaws thickness Quantity PU
price/PU
071522108
24 mm 8 in 206 mm 7 mm
071522106
19.2 mm 6 in 159 mm 5.8 mm
071522118
53 mm 18 in 462 mm 16 mm
071522110
29 mm 10 in 257 mm 8 mm
071522112
34 mm 12 in 320 mm 10 mm
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
Art.-no. Cust. Mat. No.
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
Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Standard: DIN 3117/ISO 6787

  • Surface: Polished head

  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats