Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic anchor with screw W-UR 8, A4 stainless steel
Plastic anchor with screw W-UR 8, A4 stainless steel - 1
Plastic anchor with screw W-UR 8, A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor with screw W-UR 8, A4 stainless steel

Extremely versatile frame anchor with ETA approval. Tested and approved for over 90 types of stone and autoclaved aerated concrete. With A4 stainless steel hexagonal head screw

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • With hexagon head bolt and A4 stainless steel spring washer

  • Can be installed directly

  • Immediate load-bearing capacity, no waiting

  • Low screw embedding torque for the anchor; "slight" anchor expansion with minimal anchor movement

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid brick of standard concrete >= Vbn 10 (>= NF); solid lightweight concrete brick >= V 2 (>= NF)

  • Expands in four directions: high load-bearing capacity

  • Optimal force transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled anchor and special screw for easier installation

  • Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)

Notice

Notice:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid bricks and solid sand-lime bricks, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole



>80 mm lengths available thanks to special purchase

Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)