For detailed information, other images and documents, please select individual articles from the following table.
PC adhesion agent
Colourless 1C primer for repairing damage to diffusers in vehicle headlights.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Wide beam atomisation
- High paint output quantity
- Continuous atomisation pressure up to complete emptying of can
- Professional paint results
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Colourless 1C primer for repairing damage to diffusers in vehicle headlights.
Step 1: Pretreatment of headlights
- Cleaning
- Dry sanding
- Wet sanding
- Check (if necessary, rework)
Step 2: Application of primer
- Mask off the rear of the headlights
- Clean sanded parts
- Clean the headlights with a dust binder cloth and Aqua silicone remover
- Shake the can thoroughly for 2 minutes and perform a spray test
- Apply PC primer in 1.5 spray passes and allow to flash off for 40 minutes at 20°C
Step 3: Application of clear varnish
- For protective effect, paint over headlight with Rapid 2C clear varnish (art. 5867 000 124)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!