For detailed information, other images and documents, please select individual articles from the following table.
Case 1/2 in. with pneumatic impact sockets. 11 Pcs.
Heavy duty case with included impact sockets.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Blow moulded case including a range of 1/2 in. impact sockets and a 1/2 in. extension bar.
Set includes
- 10 pieces 1/2 in. drive impact sockets
- 1 piece 1/2 in. extension bar
Impact sockets
- Sizes include: 9, 10, 12, 13, 14, 17, 19, 21, 24, 27 mm
- Extension bar: 1/2 in. sq. drive. 125 mm long
Provision for ½ in. impact gun
Suitable for the following Wurth Impact tools only:
- 5714 301 0 composite tool
- 0703 736 0 aluminium tool
Individual sockets are not sold separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!