For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic Impact Wrench Kit DSS ½'' Standard
Impact wrench assortment, includes ½” air tool, plastic case and impact sockets for convenient storage and transportation.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Tightening torque adjustable 4 stages
Rubberized and ergonomically designed handle, user-friendly right/left conversion and easy to-control button.
The handle insulated does not cool down during work.
High-quality pin clutch impact mechanism.
- Longer service life thanks to continual lubrication.
- Almost vibration-free.
Impact socket wrench inserts:
- Complies with DIN 3129.
- The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life.
- Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety.
Scope of delivery:
- 1/2 inch impact wrench (Art. 0703 736 0)
- Socket (impact): 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm
- 5" Extension bar
- Mist oiler, inline
- Air tool oil bottle
- Blow Molded Case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!