Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic Impact Wrench Kit DSS ½'' Standard
Pneumatic Impact Wrench Kit DSS ½'' Standard - 1
Pneumatic Impact Wrench Kit DSS ½'' Standard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic Impact Wrench Kit DSS ½'' Standard

Impact wrench assortment, includes ½” air tool, plastic case and impact sockets for convenient storage and transportation.
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
Tightening torque adjustable 4 stages



Rubberized and ergonomically designed handle, user-friendly right/left conversion and easy to-control button.


The handle insulated does not cool down during work.



High-quality pin clutch impact mechanism.


  • Longer service life thanks to continual lubrication.

  • Almost vibration-free.


Impact socket wrench inserts:


  • Complies with DIN 3129.

  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life.

  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety.


Scope of delivery:


  • 1/2 inch impact wrench (Art. 0703 736 0)

  • Socket (impact): 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm

  • 5" Extension bar

  • Mist oiler, inline

  • Air tool oil bottle

  • Blow Molded Case