Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PTFE thread-sealing tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread-sealing tape

Used to seal thread connections

  • Material: Polytetrafluoroethylene
  • Coating weight per m²: 25 g
  • Thickness: 0.08 mm
  • Width: 12 mm
  • Length: 12 m
  • Min./max. temperature resistance: -240 to 240 °C
  • Max. pressure: 25 bar
  • Silicone-free: Yes
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Solvent free (< 1 %): Yes
  • Free of hydrocarbon plasticizers (< 0.1 %): Yes
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • Free of scrap tyre granules: Yes
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
Art.-no. Material Coating weight per m² Thickness Width Quantity PU
Price/PU
0985030165
Polytetrafluoroethylene 25 g 0.08 mm 12 mm
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
Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).