Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Paint spray, high gloss
Paint spray, high gloss - 1
Paint spray, high gloss - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, high gloss

Durable nitro-alkydal quality at a high technical level.

  • Chemical basis: Nitroalkydale
  • Gloss level: High gloss
  • Max. temperature resistance: 80 °C
  • Density: 0.77 g/cm³
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Tack-free after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Min. flash-off time: 5 min
  • Container: Can
  • Free from heavy metals: Yes
  • CFC (fuel gas) free: Yes

See product details

Available in 15 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Colour number Design Quantity PU
Price/PU
0893331018
600 ml Zinc yellow RAL 1018 Fan nozzle
0893333020
600 ml Traffic red RAL 3020 Fan nozzle
0893335010
600 ml Gentian blue RAL 5010 Fan nozzle
0893336018
600 ml Yellow green RAL 6018 Fan nozzle
0893360200
400 ml Caterpillar yellow Round nozzle
0893361013
400 ml Oyster white RAL 1013 Round nozzle
1 pcs
0893365017
400 ml Traffic blue RAL 5017 Round nozzle
0893364464
400 ml Construction machinery yellow 4464 4464 Round nozzle
0893365003
400 ml Sapphire blue RAL 5003 Round nozzle
0893367035
400 ml Light grey RAL 7035 Round nozzle
0893369016
400 ml Traffic white RAL 9016 Round nozzle
0893331007
600 ml Daffodil yellow RAL 1007 Fan nozzle
0893339010
600 ml Pure white RAL 9010 Fan nozzle
0893339002
600 ml Grey white RAL 9002 Fan nozzle
0893339005
600 ml Jet black RAL 9005 Fan nozzle
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
High-grade nitro-alkydal quality


  • Easy to use

  • Excellent spreading properties

  • Fast drying

  • Good coverage


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch-dry < 60 min.
Notice
  • 400-ml can with round nozzle

  • 600-ml can with fan nozzle