Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spray Paint Pro, Matt. Lead Free
Spray Paint Pro, Matt. Lead Free - 1
Spray Paint Pro, Matt. Lead Free - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spray Paint Pro, Matt. Lead Free

Acrylic base, quick drying, easy apply

  • Contents: 400 ml
  • Chemical basis: Acrylic resin
  • Gloss level: Matt
  • Max. temperature resistance: 80 °C
  • Density: 0.93 g/cm³
  • Dust-drying time: 10 min
  • Max. spraying distance: 25 cm
  • Conditions for dust-drying time: at 23°C, 50% relative humidity
  • Shelf life from production: 36 Month
  • Conditions to maintain shelf life from production: at 8°C to 35°C, no exposure to sunlight, no heat sources
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • CFC (fuel gas) free: Yes

See product details

Available in 15 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Chemical basis Gloss level Quantity PU
price/PU
0892107016
Pure orange RAL 2004 400 ml Acrylic resin Matt
0892107007
Light grey RAL 7035 400 ml Acrylic resin Matt
0892107008
Signal grey RAL 7004 400 ml Acrylic resin Matt
0892107015
Traffic yellow RAL 1023 400 ml Acrylic resin Matt
0892107014
Light pink RAL 3015 400 ml Acrylic resin Matt
0892107006
Traffic purple RAL 4006 400 ml Acrylic resin Matt
0892107013
Signal brown RAL 8002 400 ml Acrylic resin Matt
0892107001
Traffic red RAL 3020 400 ml Acrylic resin Matt
0892107002
Sky blue RAL 5015 400 ml Acrylic resin Matt
0892107005
Traffic green RAL 6024 400 ml Acrylic resin Matt
0892107017
Signal white RAL 9003 400 ml Acrylic resin Matt
0892107004
Yellow green RAL 6018 400 ml Acrylic resin Matt
0892107009
Iron grey RAL 7011 400 ml Acrylic resin Matt
0892107012
Jet black RAL 9005 400 ml Acrylic resin Matt
0892107003
Traffic blue RAL 5017 400 ml Acrylic resin Matt
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
Quick-drying acrylic aerosol paint



Easy to apply


With convenient application nozzle



Perfect application and protection functions


  • Perfect atomisation

  • High emission rate

  • Lead-free

  • Has high filling properties

  • Excellent adhesion performance


Rich variation of colours


Matt

Notice
  • Keep out of reach of children.

  • Before operation, please carefully read the specifications and instructions of the products.