The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Lightfast, smudge-proof, weatherproof and therefore very durable
- Ideal for heat-resistant markings/applications
- Suitable for unfavourable lighting conditions
- Wide, high-quality round tip with a wax-like core and twist mechanism (no sharpening required)
- Flexible stroke width of up to 10 mm
When the marker is first opened, a smaller transparent cap is located under the coloured cap. Use the transparent cap to reshape the paste tip.
- Paste marker for waterproof, heat-resistant and permanent marking of rough, dusty and rusty surfaces in industry, workshops and trade
- Rubber, glass, wood, metal/steel/iron, concrete/stone
- Can even be used under water on clean surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!