Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tarpaulin repair system, patch set 32 pieces
Tarpaulin repair system, patch set 32 pieces - 1
Tarpaulin repair system, patch set 32 pieces - 2
Tarpaulin repair system, patch set 32 pieces - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarpaulin repair system, patch set 32 pieces

Self-adhesive repair system for defective truck tarps, tents, covers etc.

See product details

Available in 12 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Simple, professional repair


  • Ready-to-use patches with high bonding strength

  • Quick to use

  • Wide range of colours


Mobile application


Fast, reliable repair of damaged areas at any time



Costs optimised


  • No need to visit a workshop

  • Repair times are considerably reduced

  • Unnecessary downtimes are reduced

  • Eliminates damage claims due to freight damage


UV-resistant



Resistant to washing brushes



Scope of delivery


  • 3 patches 300 x 200 mm

  • 3 patches 200 x 200 mm

  • 4 patches 300 x 100 mm

  • 4 patches 200 x 100 mm

  • 6 patches 100 x 100 mm

  • 6 patches 200 x 50 mm

  • 6 patches 100 x 50 mm
Notice

The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.


Suggested cleaner for surface preparation:


  • Isopropyl alcohol 0893 223 500