Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Medium-strength pipe sealant
Medium-strength pipe sealant - 1
Medium-strength pipe sealant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength pipe sealant

For sealing all metallic pipe couplings and fittings with conical/cylindrical threads in line with DIN 2999

  • Weight of content: 50 g
  • Chemical basis: Dimethacrylic acid ester
  • Fully hardening/curing conditions: Exclusion of oxygen and contact with metal (copper or iron ions)
  • Colour: Yellow fluorescent
  • Density/conditions: 1.05 g/cm³ / at 25°C
  • Smell/fragrance: Mild
  • Min./max. initial strength: 15-30 min
  • Min./max. functional strength: 1-3 h
  • Max. final strength: 6 h
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -55 to 150 °C
  • Min. flashing point: 100 °C
  • Min./max. breakaway torque: 10-20 Nm
  • Breakaway torque conditions: M10 mm
  • Min./max prevail torque: 10-15 Nm
  • Conditions for prevail torque: M10
  • Min./max. compressive shearing strength /conditions: 6-13 N/mm² / in accordance with ISO 10123
  • Max. gap-filling ability: 0.50 mm
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Suitable for: Thread diameter max. R 3 inch (M80)
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
Art.-no. Weight of content Chemical basis Fully hardening/curing conditions Colour Quantity PU
price/PU
0893577050
50 g Dimethacrylic acid ester Exclusion of oxygen and contact with metal (copper or iron ions) Yellow fluorescent
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
Immediate leak tightness


Firmly tightened connections can be immediately loaded up to approx. 5 bar after final curing up to the burst pressure of the pipes



High media resistance


Neutral behaviour with regard to most industrial liquids and gases



Sealing compound does not leak out of thread



Quick and secure assembly



Easy to remove



Solvent and silicone-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

One hand always remains free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • thanks to the powerfully accelerating effect of copper or copper alloys, the sealant can begin to harden during the sealing process. This can cause micro-cracks, which may cause leaks in the future. Therefore, we strongly recommend carrying out preliminary tests to safeguard the process if hydraulic seal is used in connections containing copper that will come into contact with water > 40 °C over the long term. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

  • The following plastics may be affected by prolonged exposure to the liquid product: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

  • Not approved for domestic gas installations in Germany in accordance with DVGW TRGI 2008.