Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pistol grip, magazine screwdriver with ratchet and bits
Pistol grip, magazine screwdriver with ratchet and bits - 1
Pistol grip, magazine screwdriver with ratchet and bits - 2
Pistol grip, magazine screwdriver with ratchet and bits - 3
Pistol grip, magazine screwdriver with ratchet and bits - 4
Pistol grip, magazine screwdriver with ratchet and bits - 5
Pistol grip, magazine screwdriver with ratchet and bits - 6
Pistol grip, magazine screwdriver with ratchet and bits - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pistol grip, magazine screwdriver with ratchet and bits

3 in 1: Pistol grip, screwdriver handle with ratchet, magazine with 7 bits
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
Blade: Short bit holder blade with magnet, bright chrome-plated


The short bit holder blade makes it ideal for use in hard-to-reach screwing situations



Tip: DIN 3126-D 6.3



2C pistol grip for optimum ergonomic work


Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle



High-performance ratchet screwdriver


  • 45 teeth, max. torque of up to 40 Nm

  • 3-position adjustment wheel, one-handed direction change

  • Magnet ensures a secure grip on bits and screws


Sealing cap with bit magazine for six bits


  • Storage space in handle, 1/4" bits