Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame anchor W-UR F 8, stainless steel A4
Plastic frame anchor W-UR F 8, stainless steel A4 - 1
Plastic frame anchor W-UR F 8, stainless steel A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 8, stainless steel A4

The most versatile frame anchor with ETA approval. Tested and approved in more than 90 stone types and in aerated concrete. With hexagon bolt made of A4 stainless steel

  • Anchor diameter: 8 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Through-hole in the component to be connected (d f): 8.5 mm
  • Material of the screw: Stainless steel A4
  • Drill hole depth (h 1.1): 60 mm
  • Approval: ETA-08/0190
  • Type description: W-UR F 8 A4, hexagonal bolt

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Attachment height (t fix 1) Drill hole depth (h 1.2) Anchor diameter Quantity PU
price/PU
0912808703
80 mm 30 mm 80 mm 8 mm
50 pcs
0912808702
60 mm 10 mm 8 mm
50 pcs
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
  • With hexagonal bolt, stainless steel A4 and pressed-on washer

  • Push-through installation

  • Immediate load-bearing capacity – no waiting

  • Low insertion torque of the plug screw – “slight” expansion of the anchor, virtually no movement of the wall plug body

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid brick from standard concrete >= Vbn 10 (>= NF); solid brick from lightweight concrete >= V 2 (>= NF)

  • Expansion in four directions – high load-bearing capacities

  • Improved force transfer: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled wall plug body and special screw — easier installation

  • Anchor type W-UR F does not require an additional U washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between wall plug body and anchoring base
Notice

Useful information:


Drill perforated and hollow blocks in rotating gear (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole



Lengths > 80 mm by special procurement