For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR 14
Excellent anchor geometry and immediate load-bearing capacity for masonry, autoclaved aerated concrete and concrete
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Fast, precise and stable installation due to precisely fitting frame fixing
- Time savings due to immediate load-bearing capacity
- Suitable for removable anchorage
- Optimal fastening of façade scaffolding, staging, scaffolding systems etc.
- Test loading must be conducted at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3. When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing.
- Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation
- Suitable for W-GS SymCon eye bolt for scaffolding
- Anchors may be used for one-off temporary anchoring of façade scaffolding with a service life of < two years
- Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks
- Suitable for fastening façade scaffolding, staging, scaffolding systems etc.
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!