Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic anchor with screw W-UR 10, A4 stainless steel
Plastic anchor with screw W-UR 10, A4 stainless steel - 1
Plastic anchor with screw W-UR 10, A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor with screw W-UR 10, A4 stainless steel

Plastic anchor approved for high loads with a special A4 stainless steel screw with a hexagon head bolt and Symcon thread

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions
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
Anchoring by friction lock between the anchor body and the support



Anchor sleeve made of high-quality polyamide



Pass-through mounting



Immediate load capacity, no waiting



Virtually no movement of the anchor sleeve


  • Low insertion torque of the frame screw

  • Slight spreading of the anchor


High-strength screw lock



High load-bearing capacities


Expands in four directions



Improved force transmission in hollow and solid building materials


Even, continuous load distribution across the entire expansion area



Hammer-in stop prevents premature expansion of the anchor during installation



Reduced installation labour


The anchor sleeve and the special screw are pre-assembled



Removes the need for an additional U-washer and prevents contact corrosion



Installation temperatures


  • Anchor base temperature: ≥-20 °C

  • Anchor sleeve temperature: ≥0 °C
Notice
  • Drilling perforated and hollow blocks with a rotary tool (without impact mechanism)

  • For anchoring in solid bricks and solid sand-lime bricks, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

European technical approval


Multiple connection of non-load-bearing systems in concrete and masonry



European technical approval ETA-08/0190



Fire resistance


Concrete and masonry



Concrete


Tension load and transverse load, R30, R60, R90, R120 (according to technical report TR 020)



Masonry


  • Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

  • Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)