Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel - 1
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel

With ETA approval for more than 60 types of stone and autoclaved aerated concrete
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
Friction locking between anchor sleeve and base material



Anchor sleeve made from high-quality polyamide



In-place installation



Immediate load-bearing capacity: no waiting



Virtually no movement of the anchor sleeve


  • Low prevailing-on torque of the anchor screw

  • "Slight" expansion of the anchor


High load-bearing capacities; expansion in four directions



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled anchor sleeve and special screw



No additional U washer required and prevents contact corrosion



Improved load transfer in solid and hollow construction materials



Installation temperatures:


  • Temperature of anchoring base: ≥ -20 °C

  • Temperature of anchor sleeve: > 0 °C
Notice
  • Drill perforated and hollow blocks with a rotary drill only (without impact mechanism).

  • For anchoring in solid block and solid sand-lime block, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole.

European Technical Assessment: Anchors in a redundant non-structural system in concrete and masonry


W-UR 10 (zinc plated steel, stainless steel): ETA-08/0190 certificate for anchors in a redundant non-structural system in concrete and masonry


Anchor sleeve made from high-quality polyamide


Fire resistance, concrete: tensile and shear stress, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Fire resistance, masonry: tensile stress: F30 (solid sand-lime block, solid block, hollow sand-lime block)


Fire resistance, masonry: shear stress: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime block, solid block, autoclaved aerated concrete)