For detailed information, other images and documents, please select individual articles from the following table.
Plastic anchor with screw W-UR 10, A4 stainless steel
Plastic anchor approved for high loads with a special A4 stainless steel screw with a hexagon head bolt and Symcon thread
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Anchoring by friction lock between the anchor body and the support
Anchor sleeve made of high-quality polyamide
Pass-through mounting
Immediate load capacity, no waiting
Virtually no movement of the anchor sleeve
- Low insertion torque of the frame screw
- Slight spreading of the anchor
High-strength screw lock
High load-bearing capacities
Expands in four directions
Improved force transmission in hollow and solid building materials
Even, continuous load distribution across the entire expansion area
Hammer-in stop prevents premature expansion of the anchor during installation
Reduced installation labour
The anchor sleeve and the special screw are pre-assembled
Removes the need for an additional U-washer and prevents contact corrosion
Installation temperatures
- Anchor base temperature: ≥-20 °C
- Anchor sleeve temperature: ≥0 °C
- Drilling perforated and hollow blocks with a rotary tool (without impact mechanism)
- For anchoring in solid bricks and solid sand-lime bricks, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole
European technical approval
Multiple connection of non-load-bearing systems in concrete and masonry
European technical approval ETA-08/0190
Fire resistance
Concrete and masonry
Concrete
Tension load and transverse load, R30, R60, R90, R120 (according to technical report TR 020)
Masonry
- Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)
- Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)
- The anchor has European technical approval for use in multiple connections of non-load-bearing systems (e.g. frames, suspended ceilings etc.).
- Can be anchored in the following anchor bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid lightweight concrete blocks, concrete bricks), autoclaved aerated concrete
- The stainless steel screw can be used outdoors, in industrial environments and in coastal areas
- Suitable for attaching frames, ceilings and ceiling substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable ducts, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!