Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic anchor for frames W-UR F 8, galvanised steel
Plastic anchor for frames W-UR F 8, galvanised steel - 1
Plastic anchor for frames W-UR F 8, galvanised steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor for frames W-UR F 8, galvanised steel

Extremely versatile frame anchor with ETA approval. Tested and approved for over 90 types of stone and autoclaved aerated concrete. With zinc plated steel hexagonal head screw

See product details

Available in 2 versions
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
  • With galvanised steel hexagon head bolt and lock washer

  • Can be installed directly

  • Immediate load capacity, no waiting

  • Low anchor screw insertion torque; "slight" anchor expansion with virtually no movement of the anchor sleeve

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid blocks of standard concrete >= Vbn 10 (>= NF); solid lightweight concrete blocks ,>= V 2 (>= NF)

  • Expands in four directions: high load-bearing capacity

  • Increased force transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame fixing (concrete, perforated brick, solid brick, masonry and autoclaved aerated concrete)

  • Hammer-in stop prevents premature expansion during installation

  • Special pre-assembled anchor and screw for easier installation

  • Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor sleeve made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)

Notice

Notice:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole

Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor sleeve made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)