Plastic multi-purpose ZEBRA Shark® anchor with collar
For detailed information, other images and documents, please select individual articles from the following table.
Plastic multi-purpose ZEBRA Shark® anchor with collar
Universal anchor for fixtures in almost all building materials (low load range)
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Fully resistant to rotting, weathering and ageing
- Thermally stable from -40°C to +100°C
- Colour: Mother-of-pearl white
- Pre-formed thread means low insertion torque for WÜPOFAST screw
- Longitudinal locking edges prevent rotation
- A single screw diameter can be used, regardless of the application
- Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
- Pre-formed thread in head
- Three-way division for anchorage via positive locking or friction locking
- Wings act as anti-rotation device in solid or hollow block brick
- For mounting, we recommend the ASSY-D plug screw
Drill hole
Clean the drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush
Application area
- Can be used with the maximum screw diameter in solid and hollow block brick to ensure good holding power
- In gypsum plasterboard panels, pressboard, wood panels etc.
- For use with stud screws, hooks, ring bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!