Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame anchor W-UR 8, stainless steel A4
Plastic frame anchor W-UR 8, stainless steel A4 - 1
Plastic frame anchor W-UR 8, stainless steel A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 8, stainless steel A4

The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of A4 stainless steel

See product details

Available in 2 versions
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
Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


2 insertion depths (hnom = 50 + 70 mm)



High load-bearing capacities


Expansion in four directions



Improved load transfer in solid and hollow construction materials


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled wall plug body and special screw



Saves an additional U washer and prevents contact corrosion



Anchorage via friction locking between wall plug body and anchoring base

Proof of Performance

W-UR 8, W-UR F 8 (galvanised steel, stainless steel): General construction permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Notice

Useful information:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole



Lengths > 80 mm by special procurement

Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8, W-UR F 8 (galvanised steel, stainless steel): General construction permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)