Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Female thread plug-in nipple 1500 series

For detailed information, other images and documents, please select individual articles from the following table.

Female thread plug-in nipple 1500 series

Quick Action System: Connection takes only a few seconds, continuous and stable air flow

See product details

Available in 3 versions
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
High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi)


Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs



Ergonomically designed locking bush


Ensures a secure grip and prevents slipping off



Low coupling force enables one-handed operation


Only minimal force required for simple, fast, safe coupling and decoupling



Air-tight connections


Low energy consumption and high level of efficiency



Hardened steel nipples and locking bushes


For max. loadbearing capacity and long service life



Exposed surfaces are chrome-plated, nickel-plated or galvanized


High corrosion resistance and protection, even under demanding