For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
With chrome sleeve and cap for a stylish look
Snap-in valves allow for a maximum extension of 10 mm
Max. working pressure (DIN 7780): 4.5 bar (at +23°C)
When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre
Instructions for correctly fitting snap-in rubber valves
- check that there are no sharp or rusty edges on the hole in the rim
- lubricate the valve with plenty of tyre fitting paste or liquid lubricant
- place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!