Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Druckfix pneumatic application gun
Druckfix pneumatic application gun - 1
Druckfix pneumatic application gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Druckfix pneumatic application gun

Powerful and lightweight pneumatic application gun for applying products in bag goods. Ideally suited for adhesives and sealants with high and low viscosities.
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
Lightweight, compact and ergonomic design



Rotary pressure controller on handle for slow and fast extrusion


Additional fine regulation of the flow speed via trigger.



Optimal mobility


Damper on the quick-pull valve



Completely closed housing


Better protection of components e.g. the air supply pipe and easy cleaning.

Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.

Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.