For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic chipping hammer DMH 10
Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Extremely durable and insulated against cold
Robust and partially rubberised housing
Very handy and user-friendly
Slip-proof, ergonomically shaped handle
Impact power can be controlled continuously and precisely
Adjustable trigger
Practical plastic case and wide range of accessories included
Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life
2-in-1
In combination with the optional screw-on attachment, it can also be used as a nail deruster.
- Chisel hammer is not suitable for working with concrete.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!