Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1/2 inch Compact
Pneumatic impact screwdriver DSS 1/2 inch Compact - 1
Pneumatic impact screwdriver DSS 1/2 inch Compact - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Compact

Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.

See product details

Available in 1 version
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
Call customer service: 1300 65 77 65

Prices for customers after login

Long service life and optimal balance distribution


Rugged, well-balanced unit in aluminium housing.



Very handy and user-friendly


  • Rubberised handle prevents unpleasant cooling

  • User-friendly clockwise/anti-clockwise changeover and adjustable button


Compact and extremely powerful jumbo hammer mechanism


High power development with small size and low weight, up to 1,100 Nm breakaway torque.



Optimum and user-friendly adjustment to any application, at any time


Three-stage power setting for clockwise rotation, with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air supply.

  • Plug-in nipple not included in the scope of delivery