Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1/2 inch Compact
Pneumatic impact screwdriver DSS 1/2 inch Compact - 1
Pneumatic impact screwdriver DSS 1/2 inch Compact - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Compact

Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.

  • Type description: DSS 1/2 inch Compact
  • Tool holding device: 1/2-inch external square
  • Max. working torque: 678 Nm
  • Max. releasing torque: 1100 Nm
  • Sound-pressure level: 102 dB
  • Vibration: 7.5 m/s²
  • Working pressure: 6.3 bar
  • Weight of machine: 1.34 kg
  • Min. hose inner diameter: 9 mm
  • Air consumption: 122 l/min
  • Connection thread: 1/4 inch
  • Length x width x height: 109 x 57 x 188 mm
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
Art.-no. Type description Tool holding device Max. working torque Max. releasing torque Quantity PU
price/PU
57143020
DSS 1/2 inch Compact 1/2-inch external square 678 Nm 1100 Nm
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
Long service life and optimal balance distribution


Rugged, well-balanced unit in aluminium housing.



Very handy and user-friendly


  • Rubberised handle prevents unpleasant cooling

  • User-friendly clockwise/anti-clockwise changeover and adjustable button


Compact and extremely powerful jumbo hammer mechanism


High power development with small size and low weight, up to 1,100 Nm breakaway torque.



Optimum and user-friendly adjustment to any application, at any time


Three-stage power setting for clockwise rotation, with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air supply.

  • Plug-in nipple not included in the scope of delivery