For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1/2 inch Compact
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Long service life and optimal balance distribution
Rugged, well-balanced unit in aluminium housing.
Very handy and user-friendly
- Rubberised handle prevents unpleasant cooling
- User-friendly clockwise/anti-clockwise changeover and adjustable button
Compact and extremely powerful jumbo hammer mechanism
High power development with small size and low weight, up to 1,100 Nm breakaway torque.
Optimum and user-friendly adjustment to any application, at any time
Three-stage power setting for clockwise rotation, with sensitive trigger
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air supply.
- Plug-in nipple not included in the scope of delivery
Ideal where space is limited, e.g. gearbox, engine compartment, brakes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!