Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1 inch P
Pneumatic impact screwdriver DSS 1 inch P - 1
Pneumatic impact screwdriver DSS 1 inch P - 2
Pneumatic impact screwdriver DSS 1 inch P - 3
Pneumatic impact screwdriver DSS 1 inch P - 4
Pneumatic impact screwdriver DSS 1 inch P - 5
Pneumatic impact screwdriver DSS 1 inch P - 6

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch P

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.
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
  • The robust aluminium housing ensures a well-balanced device with optimal weight distribution

  • Very practical and easy to use, extremely durable and almost vibration-free for comfortable working even over extended periods

  • The rubberised, ergonomically shaped handle and 360° rotatable additional handle ensure optimum control and comfortable working in any position

  • User-friendly right/left changeover and an adjustable trigger enable precise and comfortable operation

  • High-performance pin impact mechanism in oil-lubricated system with robust, six-vane motor for maximum performance and a long service life
Notice
  • Impact wrenches do not have torque settings. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • The operating torque is the torque usually achieved under average working conditions. It is based on the highly varied ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the power tool should be lightly oiled via the compressed-air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included