Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic butterfly impact screwdriver DSS 3/8'' BF

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic butterfly impact screwdriver DSS 3/8'' BF

Small and lightweight palm-size design, perfect for confined spaces.
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
Superior operator productivity


Superior ergonomics even at high levels of torque



Great torque control


Thanks to the built-in regulator



Increase service life and low vibration


The Jumbo hammer impact mechanism in oil tank provides constant lubrication



Easy maneuvering


Air inlet swivels 360 degrees prevent the hose kinks



Single hand operation


Butterfly throttle allows to operate the tool at the desired speed in either forward or reverse direction



Side exhaust


Directs air away from operator and workplace

Notice
  • Not suitable for wheel changing

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily

  • Plug-in nipple not included