For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic butterfly impact screwdriver DSS 3/8'' BF
Small and lightweight palm-size design, perfect for confined spaces.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Superior operator productivity
Superior ergonomics even at high levels of torque
Great torque control
Thanks to the built-in regulator
Increase service life and low vibration
The Jumbo hammer impact mechanism in oil tank provides constant lubrication
Easy maneuvering
Air inlet swivels 360 degrees prevent the hose kinks
Single hand operation
Butterfly throttle allows to operate the tool at the desired speed in either forward or reverse direction
Side exhaust
Directs air away from operator and workplace
- Not suitable for wheel changing
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly, a little oil should be added daily
- Plug-in nipple not included
Ideal for assembly and maintenance of automotive transmission, body panel, exhaust system and small engine repair.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!