Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Continuously adjustable
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
Versatile 2 in 1 tool that is used either as air blow gun, or as an air vacuum gun.
Long-life, die grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features