Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
5-mm random orbital disc (for roughening)
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
Continuously adjustable
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
Reliable, powerful impact screwdriver with fast build-up of torque
Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Ideal for derusting and cleaning work as well as for the removal of seals from grey cast iron.