For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC NIBBLER PN 260
The tool is ergonomically designed for precise cutting of steel and aluminum metal.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Low-fatigue, pleasant work
Lightweight and angled-head design for easy cutting in tight corners
Optimum cutting capacity
Offers the ability to cut up to 18 gauge steel, aluminum, plastic or other metals in 2.6 m/min
Increased service life
Precision heat treated gearing and lightweight aluminum housing are designed to withstand continued use at max rated output
Easy-to-use
Provides easily access to punch and die for quick replacement
Rear exhaust
Directs the air away and allows the operator to work without being blasted by air
Precision
Cutting Width is 4mm
Replacement Parts:
Replacement Stamp Art. No. 0709512040
Replacement Die Art No. 0709512041
Ideal for sheet metal shops, body shops, roofers, air conditioning fabricators, machine shops, contractors, etc.
• When used regularly, the machine should be lightly oiled via the com¬pressed-air supply every day. The use of a mist oiler is recommended
• The grease is neeeded to be applied on part "crank shaft","needle roller", "cam", "guide bushing" and "slide spinde" every 100hours after using
• Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!