Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic eccentric orbital disc sander DTS 152C

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic eccentric orbital disc sander DTS 152C

5 mm orbit (for roughing)

  • Diameter of sanding plate: 150 mm
  • Max. idle speed: 12000 rpm
  • Power output: 186 W
  • Working pressure: 6.3 bar
  • Air consumption: 113 l/min
  • Weight of machine: 0.71 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter of sanding plate Max. idle speed Power output Working pressure Quantity PU
price/PU
07037521
150 mm 12000 rpm 186 W 6.3 bar
1 pcs
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
Art.-no. Cust. Mat. No.
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
Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Lightweight, robust housing, insulated from cold air

  • Low vibrations

  • Adjusting rotation speed

  • Perfectly balanced to make work easier

  • Supplied with 6-hole dia. 150 mm support plate and maintenance wrenches
Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery