Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Polishing Pad Cleaning Brush

For detailed information, other images and documents, please select individual articles from the following table.

Polishing Pad Cleaning Brush

Cleaning brush for cleaning polishing sponges, polishing pads and lambskins.
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
The nylon bristles are two different lengths, making the brush compatible with uneven surfaces.
The inner and rear bristles are 20 mm in length.
The bristles on the outer leading edge are 25 mm in length.
The bristles are grouped in approximately 4 mm diameter bundles.

Length of the brush is 250 mm.