For detailed information, other images and documents, please select individual articles from the following table.
RW Edition precision screwdriver set 41 pieces with Reinhold Würth signature
Perfect for all fine and delicate screwing work where finesse is required
Register now and access more than 20,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/577930736.jpg)
Variants
Register now and access more than 20,000 products
Comfortable and convenient working thanks to 2-component precision engineering screwdriver handle
- Antistatic ESD protects from discharge and provides maximum safety for electrical devices
- Additionally with rotatable end cap with finger recess for optimum working
Plastic box with innovative magnetic closure for safe storage of the tools
- Both magnetic bit bars automatically fan out when the box is opened and enable very convenient bit removal
- Printed bit strips ensure fast identification of the desired bits
- Dimensions: 154 x 75 x 30 mm
40 high-quality 4 mm standard or safety bits made from chromium-vanadium steel
- 1 x precision engineering screwdriver
- 1 x each PH000; PH00; PH0; PH1 and PH2 bits
- 1 x each 1; 1.5; 2 and 3 mm slotted bits
- 1 x each 1.5; 2; 2.5 and 3 mm hexagon socket bits
- 1 x each 2; 3; 4 and 5 TX bits
- 1 x each 6; 7; 8; 9; 10 and 15 TX bits with hole
- 1 x each P2; P3; P4 and P5 pentalobe bits
- 1 x each 2.5 and 3 mm sockets
- 1 x each SQ1 and SQ2 triple square bits
- 1 x each Y000; Y00; Y0 and Y1 Y-type bits
- 1 x each 2 and 2.6 mm triangular bits
- 1 x U2.6 claw bit
- 1 x SIM card ejection
- 1 x PH00 bit with pin
For electricians, model makers, hardware installers or simply when working with small screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!