Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Heat-shrink crimp connector, HIGH-END flat plug-in sleeve

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp connector, HIGH-END flat plug-in sleeve

Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.

See product details

Available in 3 versions
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
40% faster shrinking process


Saves time



Low shrinking temperature of +300°C


Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant